Shop All Electrical Enclosures
Nvent Hoffman
Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12; 13, Screw On
Mfr # A10086SC
Zoro # G7555222
original price:
$195.52
10% off
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Nominal Enclosure Width 8 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 12; 13
- Material of Enclosure Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A10086SC
- Zoro # G7555222
- UPC # 783510283285
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 10 in |
Nominal Enclosure Width | 8 in |
Depth | 6 in |
Width | 8 in |
Length | 11.50 inch |
Width (In.) | 8 |
Overall Dimensions | 11.50 x 8.28 in / 292 x 210 mm |
Panel Size | 8.75 x 6.88 in / 222 x 175 mm |
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Steel, 8 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features Screw Latch, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 10 in, Interior Panel 32FR67, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A51SC, Standards CSA Certified, cUL, IEC, UL Listed, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 8 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (16063.35.01)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C784)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (AN19KN0E5E100)
- APPLETON ELECTRIC M to F Union, HazLoc, Alum, 3/4 to 1/2In (UNY75-50NR-A)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Hinged (A6R64HCR)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 6 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A864PHC)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A1614CHNFSS6)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 10 in D (CTD304210LG)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 20-1/4 in H, 2-3/4 in D (E8PB)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (A12N126)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204)
- Nvent Hoffman Electrical Enclosures