Shop All Electrical Box Hardware
Nvent Hoffman
Stand Kit, NOVAL Accessory, Steel
Mfr # AFK1216
Zoro # G8752301
product price: $461.72
/ea
Free Shipping & Returns
$461.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 8.12 in
- Width 16.06 in
- Color Gray
- For Use With 16" Deep Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AFK1216
- Zoro # G8752301
- UPC # 783510256401
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 8.12 in |
Width | 16.06 in |
Height | 12.00" |
Size | 12.00x16.06 in |
Height (H) (inch) | 12 |
Height (H) (millimetre) | 305 |
Details
Item | Stand Kit |
Material | Steel |
Color | Gray |
For Use With | 16" Deep Enclosures |
Sub-Category | Mounting Accessories |
Finish | ANSI 61 Gray Polyester Powder |
Application | Elevates Enclosure From Floor Surface |
Thickness (T) (millimetre) | 2.66 |
Color Code | ANSI 61 |
Thickness (T) (gauge) | 12 |
Thickness | 12 ga / 2.66 mm |
Description
Stand Kit, Material Steel, Finish ANSI 61 Gray Polyester Powder, For Use With 16 in Deep Enclosures, Sub-Category Mounting Accessories, Application Elevates Enclosure From Floor Surface, Height 12 in, Length 8.12 in, Width 16.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND COMPRESSOR Overload (971-0561-61)
- AIMS POWER Power Inverter, Modified Sine Wave, 14,000 W Peak, 7,000 W Continuous, 1 Outlets (PWRIG700024024)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804G)
- SIGMA ELECTRIC 1/2"" EMT CMPRS CNCTR50PK (TC-601)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A8P6AL)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P24)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P24)
- NVENT HOFFMAN Grounding Lug Kit, Electrical Accessories Accessory, Steel (AGLK2)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A18P16AL)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A16P14G)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1509000)
- Nvent Hoffman Electrical Box Hardware