Shop All Electrical Box Hardware
Nvent Hoffman
Stand Kit, NOVAL Accessory, Steel
Mfr # AFK1812
Zoro # G8752326
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 9.17 in
- Width 12.06 in
- Color Gray
- Height 18.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AFK1812
- Zoro # G8752326
- UPC # 783510256906
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 9.17 in |
Width | 12.06 in |
Height | 18.00" |
Height (H) (inch) | 18 |
Size | 18.00x12.06 in |
Height (H) (millimetre) | 457 |
Details
Item | Stand Kit |
Material | Steel |
Color | Gray |
Finish | ANSI 61 Gray Polyester Powder |
For Use With | 12" Deep Enclosures |
Sub-Category | Mounting Accessories |
Application | Elevates Enclosure From Floor Surface |
Color Code | ANSI 61 |
Thickness (T) (millimetre) | 2.66 |
Thickness (T) (gauge) | 12 |
Thickness | 12 ga / 2.66 mm |
Description
Stand Kit, Material Steel, Finish ANSI 61 Gray Polyester Powder, For Use With 12 in Deep Enclosures, Sub-Category Mounting Accessories, Application Elevates Enclosure From Floor Surface, Height 18 in, Length 9.17 in, Width 12.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, 5-20P, IEC C19, 10 ft., Blk, 20A (AP8751)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 30A (SSR230DIN-AC22)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24S)
- NVENT HOFFMAN CABLERACK Cable Bend Radius Accessory, 2.2441 x5.1575 x3.4646, Black, (ECMBA4)
- NVENT HOFFMAN Interlock Kit, NOVAL Accessory, Steel (AEK460NDH)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A20P20)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Aluminum (A30P24AL)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A8P6AL)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A30P24G)
- NVENT HOFFMAN Interlock Kit, NOVAL Accessory, Steel (AEKDF)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P24)
- Nvent Hoffman Electrical Box Hardware