Shop All Cabinet Accessory
Nvent Hoffman
Stainless Steel Feed-Through Nema Type 4
Mfr # F66W60SS
Zoro # G5833206
original price:
$2,144.24
20% off
new price: $1,708.99
/ea
Free Shipping & Returns
$1,708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish No. 2B
- Gauge 16 ga
- NEMA Enclosure Type 4X, 12
- Depth 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66W60SS
- Zoro # G5833206
- UPC # 783510155803
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 60 in |
Height | 6 in |
Width | 6 in |
Size | 6 in x 6 in x 60 in |
Details
Item | Stainless Steel Feed-Through Nema Type 4 |
Material | Stainless Steel 304 |
Finish | No. 2B |
Gauge | 16 ga |
NEMA Enclosure Type | 4X, 12 |
Color | Unpainted |
Features | Watertight, Corrosion-Resistant |
Thickness | 16 ga / 1.59 mm |
Type | Straight Section |
Weight | 29 lb |
Standards | Certified by Canadian Standards Association. |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66 |
Description
Stainless Steel Feed-Through Nema Type 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X18 CS-GRY (S6618NK)
- HONEYWELL Dp2030A5013 Deluxe Power Pro (DP2030A501)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6513)
- NVENT HOFFMAN Nipple, Wireway, 4in. H x 4in. L (F44WN6)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM16F)
- NVENT HOFFMAN A48 Mounting Foot Kit (A48MFTHDWK)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F22G60)
- NVENT HOFFMAN Louver Plate Kits, 3.25x3.25, SS Type 31 (AVK23SS6)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Wall Joint, L (S1MWJHG)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Epoxy, Steel (F66WPFG)
- NVENT HOFFMAN UL-Recognized Hardware Kits, Stainless Steel (AHK38164X)
- Nvent Hoffman Cabinet Accessory