Shop All Cabinet Accessory
Nvent Hoffman
Stainless Steel Feed-Through Nema Type 4
Mfr # F44W60SS
Zoro # G5832804
product price: $1,332.99
/ea
Free Shipping & Returns
$1,332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish No. 2B
- Size 4 in x 4 in x 60 in
- Color Unpainted
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44W60SS
- Zoro # G5832804
- UPC # 783510154400
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 4 in x 4 in x 60 in |
Height | 4 in |
Width | 4 in |
Depth | 60 in |
Details
Item | Stainless Steel Feed-Through Nema Type 4 |
Material | Stainless Steel 304 |
Finish | No. 2B |
Color | Unpainted |
Gauge | 16 ga |
NEMA Enclosure Type | 4X, 12 |
Features | Watertight, Corrosion-Resistant |
Thickness | 16 ga / 1.59 mm |
Type | Straight Section |
Weight | 22 lb |
Standards | Certified by Canadian Standards Association. |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66 |
Description
Stainless Steel Feed-Through Nema Type 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Yellow (HS357-S250-YELLOW)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ13)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JLS060)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG0400403)
- NVENT HOFFMAN Fan Cords (ACORD1)
- NVENT HOFFMAN VERSARACK Vertical Cable Manager, 40.512 x4.1339 x8.1890, Black, Steel (E19C25U)
- NVENT HOFFMAN Grounding Kits (SMGDK)
- NVENT HOFFMAN Flush Covers, fits 18.00x12.00, Gray, Steel (AFE18X12)
- NVENT HOFFMAN Fiberglass Wiring Trough, Nema Type 12 A (F4448FG)
- NVENT HOFFMAN Concept Hmi, Type 4,350x450x180mm, Lt G (CP354518)
- Nvent Hoffman Cabinet Accessory