Shop All Cabinet Accessory
Nvent Hoffman
Stainless Steel Feed-Through Nema Type 4
Mfr # F44W24SS
Zoro # G5832585
product price: $705.19
/ea
Free Shipping & Returns
$705.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish No. 2B
- Height 4 in
- NEMA Enclosure Type 4X, 12
- Size 4 in x 4 in x 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44W24SS
- Zoro # G5832585
- UPC # 783510154103
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 4 in |
Size | 4 in x 4 in x 24 in |
Depth | 24 in |
Width | 4 in |
Details
Item | Stainless Steel Feed-Through Nema Type 4 |
Material | Stainless Steel 304 |
Finish | No. 2B |
NEMA Enclosure Type | 4X, 12 |
Gauge | 16 ga |
Features | Watertight, Corrosion-Resistant |
Color | Unpainted |
Thickness | 16 ga / 1.59 mm |
Type | Straight Section |
Weight | 9 lb |
Standards | Certified by Canadian Standards Association. |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66 |
Description
Stainless Steel Feed-Through Nema Type 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-USB)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT002)
- MIDWEST FASTENER 3/16" x 0.7" Zinc Plated Steel Conduit Clamps 6PK (66586)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 2 D (F1X2LG6)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x24 (A4424T1T)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 10.00x10.00, Gray, Steel (A10104SU)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS6BLK)
- NVENT HOFFMAN Screw Package, M6, Steel (ASM6)
- NVENT HOFFMAN Single-Bay Frames, 1800x600x600mm, Lt Gray, Steel (PF1866)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0424413)
- NVENT HOFFMAN Protek Single-Door Fan Packages, 48.54x2 (PTRS482424G3)
- Nvent Hoffman Cabinet Accessory