Shop All Cabinet Accessory
Nvent Hoffman
Splitter Trough, Type 1, 36" Section, Gr
Mfr # AST3223R
Zoro # G5821805
original price:
$275.00
16% off
new price: $230.86
/ea
Free Shipping & Returns
$230.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Application Indoor
- Gauge 14 ga
- Width 8-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AST3223R
- Zoro # G5821805
- UPC # 783510136765
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 8-1/4 in |
Size | 36 in x 8-1/4 in x 4-1/2 in |
Height | 36 in |
Depth | 4-1/2 in |
Branch Lug Wire Size | 14-2/0 |
Main Lug Wire Size | 6-300MCM kcmil |
Details
Item | Splitter Trough,Type 1,36" Section,Gr |
Material | Mild Steel |
Finish | Powder Coated |
Application | Indoor |
Gauge | 14 ga |
NEMA Enclosure Type | 1 |
Color | Gray |
Thickness | 14 ga / 1.9 mm |
Weight | 24 lb |
Standards | CSA C22.2 No. 76, File No. 42184, Type 1; NEMA/EEMAC Type 1 IEC 60529, IP30 |
Wire Quantity | 3 |
Branch Lug Amps CU | 150 A |
Branch Lug Quantity | 6 |
Main Lug Amps CU | 225 A |
Main Lug Quantity | 1 |
Protection Rating | NEMA Type 1 |
Description
Splitter Trough,Type 1,36 In. Section,Gr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON PLUG NYLON L15-20P 250V (02421-000)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4" (TEP4UL12)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230HID)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZBV6)
- NVENT HOFFMAN Qline E, Type 4x, 125x75x74mm, Polycarbo (Q1388PCE)
- NVENT HOFFMAN Filter Grille Panel, 12.00x12.00x12.00, Gray, Steel (105G19)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 2.1 (ASPB100125NM)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Abs (Q1689ABDCC)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13002C)
- NVENT HOFFMAN Screw-Cover, Type 3r, 18.00x18.00x10.00 (A18R1810)
- AKRO-MILS Lvd Panel, Single Row Wall, 32 x 3, Gray (30632GY)
- Nvent Hoffman Cabinet Accessory