Shop All Cabinet Accessory
Nvent Hoffman
Splitter Trough Block Assemblies, Aluminum
Mfr # ASTB400
Zoro # G6807825
original price:
$128.60
44% off
new price: $71.00
/ea
$71.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Brushed
- Color Unpainted
- Weight 0.80 lb
- Branch Amps 125 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ASTB400
- Zoro # G6807825
- UPC # 783510498108
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Main Lug Wire Size | 4-600MCM:1/0-250 kcmil |
Branch Lug Wire Size | 6-4/0 and 14-3/0A |
Details
Item | Splitter Trough Block Assemblies,Alumin |
Material | Aluminum |
Finish | Brushed |
Color | Unpainted |
Weight | 0.80 lb |
Branch Amps | 125 A |
Branch Lug Quantity | 4 + 2A |
Main Amps | 400 A |
Main Lug Quantity | 1:2 |
Description
Splitter Trough Block Assemblies,Alumin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTLANE Cable Protector, 2 Channel, 11-3/4"W, Black (FL90LT2X1.75-B)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LAXE)
- CARLON Body Conduit Pvc Type Lb 1/2In (E986D-CTN)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 30A (TGN3321R)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 17.09x23.62x14.96, (PTHW162415G2)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T36HC)
- NVENT HOFFMAN Protek Rack Angles, 21.00x0.00x0.00, Pla (PTRA24T)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T24HC)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE6X6X4SSNK)
- NVENT HOFFMAN Fiberglass Disconnect, Type 4x, 30.25x24 (A30HS2412GQRLP)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 12.00 (F1212T148GVP)
- Nvent Hoffman Cabinet Accessory