Shop All Cabinet Accessory
Nvent Hoffman
Splitter Box, Type 1, 22.00x22.00x6.00
Mfr # ASB404R
Zoro # G5823169
product price: $471.42
/ea
Free Shipping & Returns
$471.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Depth 6 in
- Gauge 14 ga
- Height 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ASB404R
- Zoro # G5823169
- UPC # 783510138745
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 6 in |
Height | 22 in |
Size | 22 x 22 x 6 in |
Width | 22 in |
Main Lug Wire Size | 4-600MCM kcmil |
Details
Item | Splitter Box,Type 1,22.00x22.00x6.00 |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 14 ga |
Color | Gray |
Application | Indoor |
NEMA Enclosure Type | 1 |
Thickness | 14 ga / 1.9 mm |
Weight | 39.60 lb |
Standards | CSA C22.2 No. 76, File No. 42184: Type 1; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Protection Rating | NEMA Type 1 |
Wire Quantity | 4 |
Main Lug Amps CU | 400 A |
Main Lug Quantity | 2 |
Branch Lug Amps CU | 285 A |
Description
Splitter Box,Type 1,22.00x22.00x6.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 4 in. x 6 in., GRC (876742)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ2I)
- MIDWEST FASTENER 1" Plastic wide Adhesive Clamps 10PK (66863)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Raised (8769)
- NVENT HOFFMAN Concept Hmi, Type 4,400x500x120mm, Lt G (CP405012)
- NVENT HOFFMAN Hinge-Cover Lift-Off, Type 3R, 24.00x24. (A24R248HCLO)
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 48.00x2 (EWMS482425)
- NVENT HOFFMAN Ground Splitter, Ground Bar (ASG8)
- NVENT HOFFMAN COMPACT Series 4 Cable Wall Joint, fits 80x80mm, Lt Gray, Steel (CCS8WJCRLG)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG0900403)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 6.00x6.00x12 (F66G12)
- Nvent Hoffman Cabinet Accessory