Shop All Cabinet Accessory
Nvent Hoffman
Splitter Box, Type 1, 22.00x22.00x6.00
Mfr # ASB403R
Zoro # G5823056
product price: $384.12
/ea
Free Shipping & Returns
$384.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Application Indoor
- Width 22 in
- Size 22 x 22 x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ASB403R
- Zoro # G5823056
- UPC # 783510138684
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 22 in |
Size | 22 x 22 x 6 in |
Height | 22 in |
Depth | 6 in |
Main Lug Wire Size | 4-600MCM kcmil |
Details
Item | Splitter Box,Type 1,22.00x22.00x6.00 |
Material | Mild Steel |
Finish | Powder Coated |
Application | Indoor |
Gauge | 14 ga |
Color | Gray |
NEMA Enclosure Type | 1 |
Thickness | 14 ga / 1.9 mm |
Weight | 38 lb |
Standards | CSA C22.2 No. 76, File No. 42184: Type 1; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Main Lug Quantity | 2 |
Wire Quantity | 3 |
Protection Rating | NEMA Type 1 |
Branch Lug Amps CU | 285 A |
Main Lug Amps CU | 400 A |
Description
Splitter Box,Type 1,22.00x22.00x6.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 48 in H, 24 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412482412C)
- HYDROMAXX 3/4 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS034100)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SBO2V08)
- HAMMOND Type 3R Wiring Trough, 10x10x36, Steel/Gray (C3RWT1036)
- NVENT HOFFMAN Grid Straps, 642x75mm, Steel (PGH3S8)
- NVENT HOFFMAN ACCESSPLUS Double-Hinge, Type 1, 23.60x24.41x37.50, Black, Steel (EWMW242436)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x60 (UJ306018A)
- NVENT HOFFMAN Weatherflo Hd Enclosures, 74.14x36.00x30 (WFHD3E723630)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424R)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 37.40x15.70x10.20, Lt Gra (S101046G050)
- NVENT HOFFMAN Telescope Fitting, 4.00x4.00, Gray, Stee (F44WA)
- Nvent Hoffman Cabinet Accessory