Shop All Cabinet Accessory
Nvent Hoffman
Splitter Box, Type 1, 16.00x16.00x5.00
Mfr # ASB224R
Zoro # G5823144
product price: $208.55
/ea
Free Shipping & Returns
$208.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Gray
- Application Indoor
- Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ASB224R
- Zoro # G5823144
- UPC # 783510138738
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 5 in |
Width | 16 in |
Height | 16 in |
Size | 16 x 16 x 5 in |
Main Lug Wire Size | 6-300MCM kcmil |
Branch Lug Wire Size | 14-2/0 |
Details
Item | Splitter Box,Type 1,16.00x16.00x5.00 |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
Application | Indoor |
Gauge | 16 ga |
NEMA Enclosure Type | 1 |
Thickness | 16 ga / 1.52 mm |
Weight | 17.60 lb |
Standards | CSA C22.2 No. 76, File No. 42184: Type 1; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Branch Lug Amps CU | 175 A |
Wire Quantity | 4 |
Main Lug Amps CU | 225 A |
Main Lug Quantity | 1 |
Branch Lug Quantity | 3 |
Protection Rating | NEMA Type 1 |
Description
Splitter Box,Type 1,16.00x16.00x5.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI SPN Loop Clamp, 7/8x1/2", 0.265" Hole (SPN-14)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- HUBBELL Boot, Weatherproof, 15a (HBL7490V)
- IDEAL Twist On Wire Connector, 18 AWG to 12 AWG, 600 V, Standard Style, Yellow, 100 PK (30-074)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT750)
- NVENT HOFFMAN Triangle Support Bracket Kit, Fits 12.00 (LTSB12BLK)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 37.40x15.70x10.20, Lt Gra (S101046G050)
- NVENT HOFFMAN Security Dvr and 19" Rack Equipment C (DVR4U)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X6SSNK)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x36.0 (F44T136GV)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T30HC)
- Nvent Hoffman Cabinet Accessory