Shop All Cabinet Accessory
Nvent Hoffman
Splitter Box, Type 1, 16.00x16.00x5.00
Mfr # ASB223R
Zoro # G5823065
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Gray
- Size 16 x 16 x 5 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ASB223R
- Zoro # G5823065
- UPC # 783510138677
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 16 x 16 x 5 in |
Width | 16 in |
Depth | 5 in |
Height | 16 in |
Branch Lug Wire Size | 14-2/0 |
Main Lug Wire Size | 6-300MCM kcmil |
Details
Item | Splitter Box,Type 1,16.00x16.00x5.00 |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
NEMA Enclosure Type | 1 |
Gauge | 16 ga |
Application | Indoor |
Thickness | 16 ga / 1.52 mm |
Weight | 16.80 lb |
Standards | CSA C22.2 No. 76, File No. 42184: Type 1; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Main Lug Quantity | 1 |
Branch Lug Amps CU | 175 A |
Main Lug Amps CU | 225 A |
Wire Quantity | 3 |
Protection Rating | NEMA Type 1 |
Description
Splitter Box,Type 1,16.00x16.00x5.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-420B-UTU DC5-24)
- LUMAPRO 16/3 Extension Cord Reel with Hand Lamp 9.5 Amps 1 Outlets 120VAC Voltage (443P49)
- SQUARE D Miniature Circuit Breaker, EDB Series 100A, 3 Pole, 277/480V AC (EDB34100)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Steel, Form 35 (K75)
- NVENT HOFFMAN CONCEPT Panels, 10.20x8.20, White, Steel (CP1210)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x36.0 (F44T136GV)
- NVENT HOFFMAN Concept Panels, Fits 24.00x42.00, Steel (CP2442G)
- NVENT HOFFMAN Grounding Bar System, 200mm, Copper (PGS2K)
- NVENT HOFFMAN Plinth Base, 700x600mm, Gray, Aluminum (EPL7060)
- NVENT HOFFMAN Fan Cords (ACORD1)
- NVENT HOFFMAN Gasket Kit, 0.25x0.625, Rubber (GSKTKITE025)
- Nvent Hoffman Cabinet Accessory