Shop All Cabinet Accessory
Nvent Hoffman
Splitter Box, Type 1, 12.00x12.00x4.00
Mfr # ASB84R
Zoro # G5823135
original price:
$119.45
4% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Depth 4 in
- Width 12 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ASB84R
- Zoro # G5823135
- UPC # 783510138714
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 4 in |
Width | 12 in |
Height | 12 in |
Size | 12 x 12 x 4 in |
Branch Lug Wire Size | 14-6 |
Main Lug Wire Size | 14-1 kcmil |
Details
Item | Splitter Box,Type 1,12.00x12.00x4.00 |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
NEMA Enclosure Type | 1 |
Application | Indoor |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Weight | 10.60 lb |
Standards | CSA C22.2 No. 76, File No. 42184: Type 1; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Main Lug Quantity | 1 |
Branch Lug Amps CU | 55 A |
Main Lug Amps CU | 85 A |
Branch Lug Quantity | 3 |
Wire Quantity | 4 |
Protection Rating | NEMA Type 1 |
Description
Splitter Box,Type 1,12.00x12.00x4.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 24 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88306-2PK)
- VICTRON ENERGY SmartSolar MPPT 75/10 Retail (SCC075010060R)
- CAMOZZI Magnetic Proximity Switches Series Csv (CST-220)
- MULBERRY Number of Gangs: 1 Steel, Ivory (79401)
- NVENT HOFFMAN Rack-Mountable Fan Package, 115v 50/60Hz (ADB275)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 18.00x16.00x10.00, Fiberglass (A181610CHSCFGW)
- NVENT HOFFMAN PDU Bracket Kit, Black, Mild Steel (DPDU1)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x60 (A8860T1T)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt (THERM16C)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T112GV)
- NVENT HOFFMAN Dual Thermostat (ADLTEMP)
- Nvent Hoffman Cabinet Accessory