Shop All Cabinet Accessory
Nvent Hoffman
Splitter Box, Type 1, 12.00x12.00x4.00
Mfr # ASB123R
Zoro # G5823099
original price:
$121.65
4% off
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Application Indoor
- NEMA Enclosure Type 1
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # ASB123R
- Zoro # G5823099
- UPC # 783510138660
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 12 in |
Size | 12 x 12 x 4 in |
Width | 12 in |
Depth | 4 in |
Main Lug Wire Size | 14-2/0 kcmil |
Details
Item | Splitter Box,Type 1,12.00x12.00x4.00 |
Material | Mild Steel |
Finish | Powder Coated |
Application | Indoor |
NEMA Enclosure Type | 1 |
Gauge | 16 ga |
Color | Gray |
Thickness | 16 ga / 1.52 mm |
Weight | 10 lb |
Standards | CSA C22.2 No. 76, File No. 42184: Type 1; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Protection Rating | NEMA Type 1 |
Main Lug Quantity | 1 |
Branch Lug Amps CU | 110 A |
Main Lug Amps CU | 125 A |
Wire Quantity | 3 |
Description
Splitter Box,Type 1,12.00x12.00x4.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER GROUP Pacer Red 14 AWG Primary Wire, 100' (WUL14RD-100)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 100' Length - Red (HS352-S100-RED)
- 3M Shrink Tubing, 1.1in ID, Black, 12in, PK10 (ITCSN-1100-12"-BLACK-10 PCS)
- EATON Cutler-Hammer Contact Block, 1NC, 30mm (10250T51)
- NVENT HOFFMAN Compact Axial Fans, 24Vdc (A3AXFN24)
- NVENT HOFFMAN Electrical Interlocks, 230 volt, Steel (AEK230)
- NVENT HOFFMAN Screw-Cover, Type 3r, 16.00x12.00x6.00 (A16R126NK)
- NVENT HOFFMAN Concept Panels, Fits 42.00x30.00, Steel (CP4230G)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, S (A884SU)
- NVENT HOFFMAN Ceiling Support Kit, Steel (LCK)
- HUBBELL PREMISE WIRING Cab, Access, Thermostat Kt (CTK)
- Nvent Hoffman Cabinet Accessory