Shop All Cabinet Accessory
Nvent Hoffman
Splitter Box Block Assemblies, Aluminum
Mfr # ASBB85
Zoro # G5857557
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Brushed
- Color Unpainted
- Weight 0.30 lb
- Branch Amps 40 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # ASBB85
- Zoro # G5857557
- UPC # 783510498306
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Main Lug Wire Size | 14-1 kcmil |
Branch Lug Wire Size | 14-6 |
Details
Item | Splitter Box Block Assemblies,Aluminum |
Material | Aluminum |
Finish | Brushed |
Color | Unpainted |
Weight | 0.30 lb |
Branch Amps | 40 A |
Main Lug Quantity | 1 |
Branch Lug Quantity | 3 |
Main Amps | 85 A |
Description
Splitter Box Block Assemblies,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Tie Mounting Pad, 4 Entries, Nylon 6/6, 0.14 in Slot Wd, 0.05 in Slot Ht, Natural, 100 PK (6EEE7)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (B100804SC)
- QUICKCABLE Wire Cnctr, Size 1-2, 90 Degree Lug (6401-525-001FL)
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 240/480V AC (31EG87)
- NVENT HOFFMAN Cover Screw Kit, Fits Qline I (QITSK)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 12.00x12.00x (A121224T1T)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F22T136GVP)
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITS375)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 20.00x16 (CSPB2016)
- NVENT HOFFMAN Hazardous Location LED Light, CAN, 3.74x3.48x5.62 (LEDHL24VCAN)
- NVENT HOFFMAN Qline E, Type 4x, 125x75x99mm, Abs (Q13810ABE)
- Nvent Hoffman Cabinet Accessory