Shop All Cabinet Accessory
Nvent Hoffman
SPECTRACOOL Slim Fit Indoor Air Conditioner, 62.20x15.70x11.60, Lt Gra
Mfr # S162526G050
Zoro # G6827949
product price: $6,433.04
/ea
Free Shipping & Returns
$6,433.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Height 62.2 in
- Color Light Gray
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # S162526G050
- Zoro # G6827949
- UPC # 783510281724
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Height | 62.2 in |
Width | 15.7 in |
Depth | 11.6 in |
Size | 62.2 in x 15.7 in x 11.6 in |
Details
Item | SPECTRACOOL Slim Fit Indoor Air Conditio |
Material | Mild Steel |
Finish | Powder Coated |
Color | Light Gray |
NEMA Enclosure Type | 12 |
Gauge | 18 ga |
Features | Dust-Resistant |
Application | Indoor |
Voltage | 200 to 250V AC |
Thickness | 18 ga / 1.21 mm |
Standards | UL/cUL Listed Type 12; File No.SA6453; CE; EAC; IP 54 Internal Loop; IP34 External Loop |
Weight | 160 lb |
Series | SpectraCool Slim Fit |
Remote Access Control | No |
Operating Temperature | 50 - 131 °F / 10 - 55 °C |
Protection Rating | NEMA Type 12 |
Nominal Capacity Btu/h | 8500 Btu/h |
Max Current | 33 A |
Nominal Capacity Watts | 2500 W |
Nominal Voltage | 230 V |
Description
SPECTRACOOL Slim Fit Indoor Air Conditio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAPPER The Sound Activated Switch (CL840-12)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Blue (6402-22-00)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE18X12X6)
- HUBBELL 2.15" Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Smooth Finish, Silver (SS703)
- NVENT HOFFMAN Concept Hmi, Type 4,450x550x180mm, Lt G (CP455518)
- NVENT HOFFMAN Cut-Off Fitting, 4.00x4.00, Fiberglass (F44WXFG)
- NVENT HOFFMAN Removable Hinge, w/Quick-Release Latch (A666DL)
- NVENT HOFFMAN Elbow, Fits 6.00x6.00, Gray, Steel 90-De (F66T3R90E)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 12.00x12.00x6.00, SS Type (A1212CHEMCSS)
- NVENT HOFFMAN Locking T Handle, Steel (ALTC3R)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x36 (A6636T1T)
- Nvent Hoffman Cabinet Accessory