Shop All Cabinet Accessory
Nvent Hoffman
Solid Tops, fits 600x800mm, Lt Gray, Steel
Mfr # PT68
Zoro # G6819253
original price:
$354.62
8% off
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- For Use With Single-Bay, Fits Frame 600 x 800 mm
- Gauge 16 ga
- Color Light Gray
- Thickness 16 ga / 1.52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # PT68
- Zoro # G6819253
- UPC # 783510965808
- Country of Origin Mexico
- Category Cabinet Accessory
Details
Item | Solid Tops,Fits 600x800mm,Lt Gray,Ste |
Material | Mild Steel |
For Use With | Single-Bay, Fits Frame 600 x 800 mm |
Gauge | 16 ga |
Color | Light Gray |
Thickness | 16 ga / 1.52 mm |
Type | Steel |
Series | ProLine |
Weight | 15 lb |
Frame Type | Single-Bay |
Fits Frame | 600 x 800 mm |
Description
Solid Tops,Fits 600x800mm,Lt Gray,Ste
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, Single Crimp, Vinyl, 12-10, PK50 (31A494)
- GARDNER BENDER 18" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-518UVBN)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 11 in D, NEMA 12; 13, Non Hinged Clamp (B362411CH)
- CALCONDUIT Elbow, 2 in., 90 Degree, EMT (877013)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 60.00x36.00x12.00, Aluminum (A60H3612ALLP)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 42.00x36 (CSPB4236)
- NVENT HOFFMAN INLINE Type 4, 350x300x200mm, Lt Gray, Steel (LSC353020)
- NVENT HOFFMAN Rack Panels, 11Ux19.00, Lt Gray, Steel (P19RP11UP)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x173mm, Polycar (Q403018PCI)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt (THERM16C)
- NVENT HOFFMAN Rack Angles, Steel (EWMR36S)
- Nvent Hoffman Cabinet Accessory