Shop All Cabinet Accessory
Nvent Hoffman
Solid Tops, fits 600x600mm, Lt Gray, Steel
Mfr # PT66
Zoro # G6819113
original price:
$270.96
17% off
new price: $223.10
/ea
Free Shipping & Returns
$223.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- For Use With Single-Bay, Fits Frame 600 x 600 mm
- Gauge 16 ga
- Color Light Gray
- Thickness 16 ga / 1.52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PT66
- Zoro # G6819113
- UPC # 783510965709
- Country of Origin Mexico
- Category Cabinet Accessory
Details
Item | Solid Tops,Fits 600x600mm,Lt Gray,Ste |
Material | Mild Steel |
For Use With | Single-Bay, Fits Frame 600 x 600 mm |
Gauge | 16 ga |
Color | Light Gray |
Thickness | 16 ga / 1.52 mm |
Type | Steel |
Series | ProLine |
Weight | 12 lb |
Fits Frame | 600 x 600 mm |
Frame Type | Single-Bay |
Description
Solid Tops,Fits 600x600mm,Lt Gray,Ste
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70SP)
- TELEMECANIQUE SENSORS Lmt Switch 2 Contact Block 240Vac 3A Xe2 (XE2NP2131)
- TYPE BR Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP40L200)
- NVENT HOFFMAN Flush Covers, fits 18.00x12.00, Gray, Steel (AFE18X12)
- NVENT HOFFMAN Galvanized Closure Plate, With and Without Knockouts, 6.00x6.00, Steel (F66GCPNKGV)
- NVENT HOFFMAN Runway Termination Kit, Fits 24", Black (LRTK24B)
- NVENT HOFFMAN Hinged-Cover, Type 1, 8.00x6.00x4.00, Gray, Steel (AHE8X6X4)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q25188ABE)
- NVENT HOFFMAN VERSARACK Vertical Cable Manager, 40.512 x4.1339 x8.1890, Black, Steel (E19C25U)
- ICOM Antenna, Magnetic Mount, 26 in. L (K220A)
- Nvent Hoffman Cabinet Accessory