Shop All Cabinet Accessory
Nvent Hoffman
Solid Sides, Fits 1800x800mm, Lt Gray, S
Mfr # PSS188
Zoro # G5862737
original price:
$567.82
15% off
new price: $477.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- For Use With Fits Frame 1800 x 800 mm
- Color Light Gray
- Gauge 16 ga
- Size 68.46 in H x 29.65 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PSS188
- Zoro # G5862737
- UPC # 783510962302
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 68.46 in H x 29.65 in W |
Width | 29.65 in |
Height | 68.46 in |
Dimensions | 68.46 x 29.65 in / 1739 x 753 mm |
Details
Item | Solid Sides,Fits 1800x800mm,Lt Gray,S |
Material | Mild Steel |
For Use With | Fits Frame 1800 x 800 mm |
Color | Light Gray |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Type | Steel |
Weight | 46 lb |
Series | ProLine |
Fits Frame | 1800 x 800 mm |
Description
Solid Sides,Fits 1800x800mm,Lt Gray,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 50ft SOOW 12/4 NEMA L16-20 20A 3-Phase 480V Industrial Rubber Extension Cord (L1620PR-050)
- ABB A145-30-11-84, A145 3PCONTR 110/50 110-120/60 (A145-30-11-84)
- BRYANT Locking Device, Female Connector Body, 20A 250V, 2-Pole 2-Wire Non-Grounding, L2-20R, Scrw Term, Gry (7101)
- EATON BUSSMANN Fuse Holder, 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-42I-R)
- NVENT HOFFMAN HF Replacement Filters (89136409R)
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 14.98x7.23, Gray, Steel 12 (GP168)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x930mm (LP2393G)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Blac (LBSKB)
- NVENT HOFFMAN Extension Rings, Fits 400x300mm, Polycar (Q4030EXTI)
- NVENT HOFFMAN Horizontal-Mount, Type 3r, 24.00x24.00x6 (A24R206HM)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSKB)
- Nvent Hoffman Cabinet Accessory