Shop All Enclosure Covers & Accessories
Nvent Hoffman
SOLID MOUNTING PANEL, FOR 24X24" ENCLOSURE,
Mfr # A24N24MP
Zoro # G0617776
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.13 inch
- Length 22.50 inch
- Type Accessory
- Material Mild Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A24N24MP
- Zoro # G0617776
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.13 inch |
Length | 22.50 inch |
Width (In.) | 21.00 inch |
Panel Size | 21.00 x 22.50 in / 533 x 571 mm |
Details
Type | Accessory |
Material | Mild Steel |
Color | White |
Finish | Powder Coated |
Weight | 13 |
Thickness | 12 |
Panel Gauge | 12 ga |
Loaded | Unloaded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL07)
- SQUARE D Replacement Contact Kit, Manual, M1, M1P (9998ML2)
- PANDUIT 8" L Intermediate Cable Tie BK PK 1000 (BT2I-M0)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 3.5A, 600V AC, Non-Indicating (KLKR03.5)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7635)
- QUAZITE Underground Enclosure Cover, Traffic Signal Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0046)
- Nvent Hoffman Enclosure Covers & Accessories