Shop All Enclosure Covers & Accessories
Nvent Hoffman
SOLID MOUNTING PANEL, FOR 16X16" ENCLOSURE,
Mfr # A16N16MP
Zoro # G0618905
Sold in multiples of 3 for $108.87
$108.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.20 inch
- Length 14.50 inch
- Type Accessory
- Material Mild Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A16N16MP
- Zoro # G0618905
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.20 inch |
Length | 14.50 inch |
Width (In.) | 13.00 inch |
Panel Size | 13.00 x 14.50 in / 330 x 368 mm |
Details
Type | Accessory |
Material | Mild Steel |
Color | White |
Finish | Powder Coated |
Weight | 3.8 |
Thickness | 14 |
Panel Gauge | 14 ga |
Loaded | Unloaded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PowerDriver For Wire Connector, PK10 (WCD-P)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KCXE)
- INTERMATIC Auto Shut Off Timer, Almond, 1/4 HP (EI200LA)
- FERRAZ SHAWMUT Cartridge Fuse, A70Q Series, 150A, Fast-Acting, 700V AC, Cylindrical (A70QS150-4K)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- CONTA-CLIP KDS-DE 6-7, Sealing Sleeve, BK (28526.4)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Light Gray (HP22LG)
- Nvent Hoffman Enclosure Covers & Accessories