Shop All Cabinet Accessory
Nvent Hoffman
Solid Doors, fits 1800x800mm, Lt Gray, Steel
Mfr # PDS188
Zoro # G6818273
original price:
$913.00
31% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$627.59
Free 30-Day Returns
Key Features
- Material Mild Steel
- For Use With Fits Frame 1800 x 800 mm
- Height 68.46 in
- Width 31.18 in
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # PDS188
- Zoro # G6818273
- UPC # 783510949303
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 68.46 in |
Width | 31.18 in |
Size | 68.46 in H x 31.18 in W |
Dimensions | 1739 x 792 mm / 68.46 x 31.18 in |
Details
Item | Solid Doors,Fits 1800x800mm,Lt Gray,S |
Material | Mild Steel |
For Use With | Fits Frame 1800 x 800 mm |
Color | Light Gray |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Weight | 66 lb |
Series | ProLine |
Door Type | Steel |
Fits Frame | 1800 x 800 mm |
Description
Solid Doors,Fits 1800x800mm,Lt Gray,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 14 Gauge, Black, 100ft. (230400-100)
- TYCON SYSTEMS Usb Rs485 Adapter For Tp-Sc Mppt Ctrlr (TP-SC-USB-RS485)
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (12' EF3)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 7.47 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ121207CHQRWW)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Epoxy, Steel (F66WPFG)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0 (A864DL)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T160GVP)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 57.60x22.97x1.50, Lt G (PLHC52G57)
- NVENT HOFFMAN Grid Straps, 242x75mm, Steel (PGH3S4)
- NVENT HOFFMAN Door Panels, Fits 55.00x60.00, White, St (CP5560)
- NVENT HOFFMAN Fan Shroud Kits, Type 3r, Fits 4" Fan (T4S3RSS)
- Nvent Hoffman Cabinet Accessory