Shop All Cabinet Accessory
Nvent Hoffman
Solid Doors, Fits 1800x600mm, Lt Gray, S
Mfr # PDS186
Zoro # G5862563
original price:
$778.23
21% off
new price: $610.13
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$610.13
Free 30-Day Returns
Key Features
- Material Mild Steel
- For Use With Fits Frame 1800 x 600 mm
- Height 68.46 in
- Size 68.46 in H x 23.31 in W
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PDS186
- Zoro # G5862563
- UPC # 783510949105
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 68.46 in |
Size | 68.46 in H x 23.31 in W |
Width | 23.31 in |
Dimensions | 1739 x 592 mm / 68.46 x 23.31 in |
Details
Item | Solid Doors,Fits 1800x600mm,Lt Gray,S |
Material | Mild Steel |
For Use With | Fits Frame 1800 x 600 mm |
Gauge | 16 ga |
Color | Light Gray |
Thickness | 16 ga / 1.52 mm |
Weight | 44.50 lb |
Series | ProLine |
Door Type | Steel |
Fits Frame | 1800 x 600 mm |
Description
Solid Doors,Fits 1800x600mm,Lt Gray,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (750SV46F)
- EATON BUSSMANN Open Fuse Block, G UL Class, 3 Poles, 31 to 60A Amp Range, 300V AC/DC Volt Rating (G30060-3CR)
- ILSCO Power Distribution Block, Line Conductor (PDB-55-600-1-EC)
- HUBBELL 30A Watertight Locking Connector 3P 4W 480VAC L16-30R (HBL29W76)
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 14.98x7.23, Gray, Steel 12 (GP168)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 28.50x17.00x1.50, Lt G (PLM28G28)
- NVENT HOFFMAN Wall Angle Support, Fits 12.00, Black, S (LWASK12BLK)
- NVENT HOFFMAN Nipple, 8.00x8.00x2.00, Gray, Steel (F88WN2)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 20x12, White, St (A20P12)
- NVENT HOFFMAN HF Replacement Filters (89134426R)
- NVENT HOFFMAN Rack Mounting Angles - U Style (Type RA), fits 60.06x24.06, Steel (A60RA19TH)
- Nvent Hoffman Cabinet Accessory