Shop All Enclosure Covers & Accessories
Nvent Hoffman
Solid Base, Fits 1200x600mm, Lt Gray, St
Mfr # PB0126
Zoro # G9081080
product price: $409.34
/ea
Free Shipping & Returns
$409.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.50 inch
- Length 48.50 inch
- Material Mild Steel
- Color Light Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PB0126
- Zoro # G9081080
- UPC # 783510980801
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Height | 2.50 inch |
Length | 48.50 inch |
Width (In.) | 25.25 inch |
Details
Item | Solid Base,Fits 1200x600mm,Lt Gray,St |
Material | Mild Steel |
Color | Light Gray |
Finish | Powder Coated |
IP Rating | IP55 |
Weight | 23.5 |
Thickness | 16 |
Fits Frame | 1200 x 600 mm |
Description
Solid Base,Fits 1200x600mm,Lt Gray,St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN31)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- DARE Splicing Sleeves (DP4-5/10)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- HALEX Seal Knock Out Stl Indr 1/2 In (26071)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, White (PBC300WH)
- Nvent Hoffman Enclosure Covers & Accessories