Shop All Cabinet Accessory
Nvent Hoffman
Solar Shield Top, fits 600x200mm, Gray, Aluminum
Mfr # ESSH6020
Zoro # G6851566
original price:
$859.03
13% off
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- For Use With Fits Size 600 x 200 in
- Color Light Gray
- Thickness 0.08 in / 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # ESSH6020
- Zoro # G6851566
- UPC # 783510373696
- Country of Origin Mexico
- Category Cabinet Accessory
Details
Item | Solar Shield Top,fits 600x200mm,Gray, |
Material | Aluminum |
Finish | Powder Coated |
For Use With | Fits Size 600 x 200 in |
Color | Light Gray |
Thickness | 0.08 in / 2 mm |
Series | ComLine |
Weight | 4.68 lb |
Fits | 600 x 200 mm |
Description
Solar Shield Top,fits 600x200mm,Gray,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Plug Locking L10-20P 20A (02361-0PB)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A6044CHNFSS)
- NVENT HOFFMAN Mild Steel Door Enclosure, 30 in H, 8 in D (CSD30128)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 225 A, Q frame (NQSFB2Q)
- NVENT HOFFMAN Syspend 281-Max Intermediate Joint, 12.6 (S2MIJ)
- NVENT HOFFMAN Splitter Box Block Assemblies, Aluminum (ASBB125)
- NVENT HOFFMAN PROLINE G2 Lifting Eyes, Conductive, Ste (P2ALE)
- NVENT HOFFMAN Swing-Out Panel, fits 513x412mm, White, (UU5040SP)
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Section, 6.00x6.00x12.00, Gray, S (F66T3R12)
- NVENT HOFFMAN COMPACT Series 2 Wall Joint (Vertical), fits 45x60mm, Lt Gray, Aluminu (CCS2WJVLG)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 6.00x6.00, Steel (F66LSGQR)
- Nvent Hoffman Cabinet Accessory