Shop All Cabinet Accessory
Nvent Hoffman
Small-Volume Type Y and Z Purging/Pressu
Mfr # A1001YZUMC1
Zoro # G5816345
original price:
$2,421.12
21% off
new price: $1,891.50
/ea
Free Shipping & Returns
$1,891.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316L
- Finish Brushed
- Width 9 in
- Gauge 14 ga
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A1001YZUMC1
- Zoro # G5816345
- UPC # 783510127961
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 9 in |
Height | 9 in |
Depth | 5 in |
Size | 2CF in |
Details
Item | Small-Volume Type Y and Z Purging/Pressu |
Material | Stainless Steel 316L |
Finish | Brushed |
Gauge | 14 ga |
Color | Unpainted |
Thickness | 14 ga / 1.98 mm |
Standards | Classified by Underwriters Laboratories, cUL and Factory Mutual; For A1001YZUMC1 (Volume up to 2 cubic feet); NEC Type Y Class I, Division 1, Groups A, B, C and D to Division 2; NEC Type Z Class I, Division 2, Groups A, B, C and D to Unclassified; For A1001YZUMC2 (Volume up to 10 cubic feet); NEC Type Y Class II, Division 1, Groups F and G to Division 2; NEC Type Z Class II, Division 2, Groups F and G to Unclassified |
Weight | 7.98 lb |
Volume | 2 ftÂł / 0.06 |
Description
Small-Volume Type Y and Z Purging/Pressu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Toggle, Black (P2BK)
- TY-RAP Cable Tie Base, Saddle, Screw, Blue, PK100 (TC5141-NDT)
- CAROL Hookup Wire, CSA TEW, UL 1015, 14 AWG, 100 ft, White, Color-Coded PVC Insulation (C2105A.12.02)
- HUBBELL WIRING DEVICE-KELLEMS Extension Box, Ivory, Steel, Boxes (HBL5751IVA)
- NVENT HOFFMAN Finger Guards, fits Fan Pkg/Fan, Steel (AGARD10)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1016413)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP61)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F44T112GVP)
- NVENT HOFFMAN Hinge Retainers, 2.25x2.5x0.5, Polyester (AHGCLP)
- NVENT HOFFMAN Flush Covers, fits 18.00x12.00, Gray, Steel (AFE18X12)
- NVENT HOFFMAN Solid Doors, Fits 1800x600mm, Lt Gray, S (PDS186)
- Nvent Hoffman Cabinet Accessory