Shop All Cabinet Accessory
Nvent Hoffman
Sloped Front, 500x600x600mm, Lt Gray, Steel
Mfr # PST566
Zoro # G6850236
original price:
$3,060.54
21% off
new price: $2,391.05
/ea
Free Shipping & Returns
$2,391.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- NEMA Enclosure Type 12
- Depth 23.62 in
- Width 23.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PST566
- Zoro # G6850236
- UPC # 783510364694
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 23.62 in |
Width | 23.62 in |
Size | 500 x 600 x 600 mm |
Height | 19.69 in |
Details
Item | Sloped Front,500x600x600mm,Lt Gray,St |
Material | Mild Steel |
Finish | Powder Coated |
NEMA Enclosure Type | 12 |
Gauge | 14 ga |
Color | Light Gray |
Thickness | 14 ga / 1.9 mm |
Weight | 46.72 lb |
Series | ProLine |
Front Opening | 440 x 536 mm / 17.31 x 21.11 in |
Rear Opening | 435 x 536 mm / 17.13 x 21.11 in |
Internal Mounting | 325 mm / 12.8 in |
Protection Rating | IP55 |
Description
Sloped Front,500x600x600mm,Lt Gray,St
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 750 VA, 6 Outlets, Desktop/Tower, Out: 220/230/240V AC , In:230V AC (AVRX750U)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- TRIPP LITE Multi-International Adapter, IEC-320-C13 (UNIPLUGINT)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206FCHSCWW)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 18.00x16.06, SS Type 304 (AFK1816SS)
- NVENT HOFFMAN Perforated Panels, fits 10x10, Gray, Steel (A10N10PP)
- NVENT HOFFMAN Galvanized Closure Plate, With and Without Knockouts, 12.00x12.00, Ste (F1212GCPNKGV)
- NVENT HOFFMAN Hangers, Fits 6.00x6.00, Gray, Steel (F66HB)
- NVENT HOFFMAN Perforated Panels, fits 20x20, Gray, Steel (A20N20MPP)
- NVENT HOFFMAN Universal U-Connector, fits 2.50x2.50, Gray, Steel (F22GUC)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T18HC)
- Nvent Hoffman Cabinet Accessory