Shop All Electrical Raceways
Nvent Hoffman
Slip-On Cover Wiring Trough, 8inWx8inH
Mfr # A8860RT
Zoro # G8758233
product price: $466.57
/ea
Free Shipping & Returns
$466.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 60 in
- Height 8 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A8860RT
- Zoro # G8758233
- UPC # 783510384104
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 60 in |
Height | 8 in |
Width | 8 in |
Length (Straight Wireway) | 60 in |
Depth | 60 in |
Width (W) (millimetre) | 203 |
Depth (D) (inch) | 60 |
Depth (D) (millimetre) | 1524 |
Height (H) (inch) | 8 |
Height (H) (millimetre) | 203 |
Width (W) (inch) | 8 |
Size | 8.00x8.00x60.00 in |
Description
Wiring Trough, With Knockouts No, Cover Type Slip-On, NEMA Rating 3R, Material Steel, Finish Powder Coated, Length 60 in, Width 8 in, Height 8 in, Color Gray, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP32, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 175A, Fast-Acting, 500V AC, Bolt-On (FWH-175B)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/2 to 1In (RB150-100A)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (RWP263W)
- SQUARE D Single Throw Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 1 (QO2000NS)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 6inWx6inH, Steel (F66L36)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 8inWx8inH, Steel (F88G24)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 4inWx4inH, Steel (F44L36)
- NVENT HOFFMAN Feed-Through Wireway, 1 ft., 4inWx4inH (F44W12)
- NVENT HOFFMAN Feed-Through Wireway, 3 ft., 6inWx6inH (F66W36)
- NVENT HOFFMAN Feed-Through Wireway, 2 ft., 4inWx4inH (F44W24)
- KABLE KONTROL Kable Kontrol® Rounded Wall Cord Cover Cable Raceway - 0.43" W x 0.5" H x 60" L Channel (WC301)
- Nvent Hoffman Electrical Raceways