Shop All Electrical Raceways
Nvent Hoffman
Slip-On Cover Wiring Trough, 6inWx6inH
Mfr # A6672RT
Zoro # G8758197
product price: $399.64
/ea
Free Shipping & Returns
$399.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 72 in
- Height 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A6672RT
- Zoro # G8758197
- UPC # 783510383107
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 72 in |
Height | 6 in |
Width | 6 in |
Length (Straight Wireway) | 72 in |
Depth | 72 in |
Height (H) (inch) | 6 |
Width (W) (inch) | 6 |
Depth (D) (millimetre) | 1829 |
Size | 6.00x6.00x72.00 in |
Depth (D) (inch) | 72 |
Height (H) (millimetre) | 152 |
Width (W) (millimetre) | 152 |
Description
Wiring Trough, With Knockouts No, Cover Type Slip-On, NEMA Rating 3R, Material Steel, Finish Powder Coated, Length 72 in, Width 6 in, Height 6 in, Color Gray, Gauge 16 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP32, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JLLS025)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HNF361PV)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 38H 20W (NC38SHR)
- CARLON Coupling Conduit Pvc Sch40 2In (E940JR-CTN)
- NVENT HOFFMAN Lay-In Wireway, 10 ft., 6inWx6inH, Steel (F66L120)
- NVENT HOFFMAN Lay-In Wireway, 0.5 ft., 4inWx4inH, Steel (F44L06)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 12inWx12inH, Steel (F1212G48)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T148GVP)
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 4inWx4inH, Steel (F44G12)
- NVENT HOFFMAN Lay-In Wireway, 6 ft., 6inWx6inH (F66T172GV)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T36HC)
- Nvent Hoffman Electrical Raceways