Shop All Electrical Raceways
Nvent Hoffman
Slip-On Cover Wiring Trough, 6inWx6inH
Mfr # A6636RT
Zoro # G8758163
Free Shipping & Returns
$233.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 36 in
- Height 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A6636RT
- Zoro # G8758163
- UPC # 783510382803
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 36 in |
Height | 6 in |
Width | 6 in |
Length (Straight Wireway) | 36 in |
Depth | 36 in |
Width (W) (millimetre) | 152 |
Height (H) (inch) | 6 |
Depth (D) (millimetre) | 914 |
Width (W) (inch) | 6 |
Depth (D) (inch) | 36 |
Size | 6.00x6.00x36.00 in |
Height (H) (millimetre) | 152 |
Description
Wiring Trough, With Knockouts No, Cover Type Slip-On, NEMA Rating 3R, Material Steel, Finish Powder Coated, Length 36 in, Width 6 in, Height 6 in, Color Gray, Gauge 16 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP32, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Long Spring, 3/8" (FS-3/8LS E/G)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Wye 347/600V AC, 4-Pole 5-Wire Grounding, L23-30R, Screw Terminal, Black (HBL2830)
- ROBOREELS Pendant Cable Reel, PP Housing Material (F-30-0310-CCN)
- GARDNER BENDER Underground UF Splice Kit (HST-1300)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 6inWx6inH, Steel (F66L48)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 8inWx8inH (F88T148GV)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T124GVP)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 8inWx8inH, Steel (F88G24)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6648RT)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 4inWx4inH, Steel (F44G48)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V504)
- Nvent Hoffman Raceways