Shop All Electrical Raceways
Nvent Hoffman
Slip-On Cover Wiring Trough, 12inWx12inH
Mfr # A121224RT
Zoro # G8758066
product price: $460.75
/ea
Free Shipping & Returns
$460.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 24 in
- Height 12 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A121224RT
- Zoro # G8758066
- UPC # 783510430498
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 24 in |
Height | 12 in |
Width | 12 in |
Length (Straight Wireway) | 24 in |
Depth | 24 in |
Size | 12.00x12.00x24.00 in |
Width (W) (inch) | 12 |
Depth (D) (inch) | 24 |
Height (H) (millimetre) | 305 |
Height (H) (inch) | 12 |
Depth (D) (millimetre) | 610 |
Width (W) (millimetre) | 305 |
Description
Wiring Trough, With Knockouts No, Cover Type Slip-On, NEMA Rating 3R, Material Steel, Finish Powder Coated, Length 24 in, Width 12 in, Height 12 in, Color Gray, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP32, UL 870
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Compression Nut, 6mm, MDR11/MDR3, PK10 (CN60)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Aluminum (A36P30AL)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 0.7" Uninsulated Female Disconnects 1 12PK (67037)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6648RT)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 6inWx6inH, Steel (F66L48)
- NVENT HOFFMAN Feed-Through Wireway, 10 ft., 4inWx4inH (F44W120)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 8inWx8inH (F88T24HC)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6624RT)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 4inWx4inH, Steel (F44G24)
- KABLE KONTROL Cable Tray Cable-Guider Waterfall Attachment - 3.5" (KK-WTRFL-EZ)
- Nvent Hoffman Electrical Raceways