Shop All Cabinet Accessory
Nvent Hoffman
Single-Bay Frames, 1800x600x600mm, Lt Gray, Steel
Mfr # PF1866
Zoro # G6818596
original price:
$1,195.78
15% off
new price: $1,014.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,014.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Depth 600 mm
- Width 600 mm
- Size 1800 x 600 x 600 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PF1866
- Zoro # G6818596
- UPC # 783510955809
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 600 mm |
Width | 600 mm |
Size | 1800 x 600 x 600 mm |
Height | 1800 mm |
Max Subpanel Size | 1685 x 530 mm / 66.34 x 20.87 in |
Details
Item | Single-Bay Frames,1800x600x600mm,Lt Gr |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 12 ga |
Color | Light Gray |
NEMA Enclosure Type | 12 |
Thickness | 12 ga / 2.66 mm |
Rack Units | 38U |
Series | ProLine |
Weight | 85 lb |
Description
Single-Bay Frames,1800x600x600mm,Lt Gr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (4830H)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-14-100)
- NOBLES/TENNANT CHARGER PLUG - 350AMP GRAY, 2/0 CONTACTS (1726)
- LEGRAND 15Ft 16 Awg Hospital Grade Power Cord (Nema 5-15P To Iec320C13) - (48011)
- NVENT HOFFMAN Hinged-Cover with Recessed Handle, Type 1, 20.00x16.00x8.62, Gray, Ste (A20N168LP)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0424414)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 34.31x12.00x1.50, Lt G (PLM33N28)
- NVENT HOFFMAN INLINE, Type 4X, 150x150x120mm, SS Type 316L (LSC151512SS6)
- NVENT HOFFMAN Tamper-Resistant Screws, #10-32, Stainless Steel (ATRSK)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F88L48)
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITS375)
- Nvent Hoffman Cabinet Accessory