Shop All Cabinet Accessory
Nvent Hoffman
Shelves, 24.00x8.00/12.00, Lt Gray, Stee
Mfr # DBSHELF8
Zoro # G5826967
original price:
$102.18
11% off
new price: $90.60
/ea
Free Shipping & Returns
$90.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 16 ga
- Color Light Gray
- Length 19.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # DBSHELF8
- Zoro # G5826967
- UPC # 783510145347
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Length | 19.05 in |
Depth | 7-1/4 in |
Fits Cabinet Depth | 8 in |
Details
Item | Shelves,24.00x8.00/12.00,Lt Gray,Stee |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 16 ga |
Color | Light Gray |
Thickness | 16 ga / 1.52 mm |
Weight | 5 lb |
Series | D-Box |
Description
Shelves,24.00x8.00/12.00,Lt Gray,Stee
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING 1-Gang Light Almond Toggle Wall Plate (P1LA)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Yellow (9001Y22)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (192)
- TAYMAC Electrical Box Cover, Vertical, 2 Gang, Aluminum, In-Use; Low Profile (MX7280S)
- NVENT HOFFMAN HF Replacement Filters (89134423R)
- NVENT HOFFMAN Type 12 Hinged Window Kit, 12.00x12.00x1.49, Gray, Steel (APWK1212H)
- NVENT HOFFMAN Electronic Hygrotherm (ATEMHUM)
- NVENT HOFFMAN Wall-Mount Solar Shields, 14.00x14.00x9. (SW2SGLWH)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10X10X24, Gray, Steel (AT101024)
- NVENT HOFFMAN Small, Type 1, 12.00x10.00x4.00, Gray, Steel (A12N104)
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 3 in. D (HS13)
- Nvent Hoffman Cabinet Accessory