Shop All Voice & Data Communication Cabinets
Nvent Hoffman
Shelf, Black, 19in. H x 15in. L
Mfr # ESH1915
Zoro # G8755887
product price: $102.82
/ea
Free Shipping & Returns
$102.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Rack Units 2
- Height 19.00"
- Sub-Category Other Accessories
- Length 15.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ESH1915
- Zoro # G8755887
- UPC # 783510173661
- Country of Origin Mexico
- Category Voice & Data Communication Cabinets
Dimensions
Height | 19.00" |
Length | 15.00" |
Width | 15 in |
Depth | 15 in |
Length (Straight Wireway) | 15.0 in |
Dimensions (H x W x D) (inch) | 3.74 x 19.00 x 15.00 |
Dimensions (H x W x D) (millimetre) | 95 x 483 x 381 |
Dimensions | 3.74 x 19.00 x 15.00 in / 95 x 483 x 381 mm |
Details
Item | Shelf |
Material | Mild Steel |
Rack Units | 2 |
Sub-Category | Other Accessories |
Finish | Black |
Color | Jet Black |
Application | Used In Communication Data Centers and Telecommunication Rooms |
Thickness | 16 ga / 1.52 mm |
Color Code | RAL 9005 |
Thickness (T) (millimetre) | 1.52 |
Style | Solid |
Thickness (T) (gauge) | 16 |
Description
Shelf, Finish Black, Sub-Category Other Accessories, Application Used In Communication Data Centers and Telecommunication Rooms, Height 19 in, Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L5-15R 15A 125V Flush Mount Locking Industrial Grade Receptacle (FML515R)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 208V (HBL560P9W)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Brown, PVC Insulation (411020507)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100, Insulation Color: Blue (PV14-10FN-C)
- NVENT HOFFMAN Exhaust Grill/Filter, 10.13" H x 10.14" L (HG1000404)
- NVENT HOFFMAN Filter Fan, Plastic, 6.15" H x 6.16" L (HF0516414)
- NVENT HOFFMAN Shelf, Steel, Black, Holds Equipment (D19FVT69B)
- NVENT HOFFMAN Exhaust Grill/Filter, 12.80" H x 12.82" L (HG1300404)
- NVENT HOFFMAN Filter Fan, Plastic, 8.19" H x 8.21" L (HF0916414)
- NVENT HOFFMAN Filter Fan, Plastic, 12.80" H x 12.82" L (HF1316424)
- LEVITON NETWORK SYSTEM CABINET WH OMNIB DINRL RACKMT ENC SM/1X10 RAIL (DINRK-1)
- Nvent Hoffman Voice & Data Communication Cabinets