Shop All Cabinet Accessory
Nvent Hoffman
Seismic Cabinet Joining Kit, Black, Stee
Mfr # ENCJK
Zoro # G5813755
original price:
$146.23
25% off
new price: $109.61
/ea
Free Shipping & Returns
$109.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Black
- Gauge 12 ga
- Thickness 12 ga / 2.66 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ENCJK
- Zoro # G5813755
- UPC # 783510110574
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Seismic Cabinet Joining Kit,Black,Stee |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Weight | 3 lb |
Description
Seismic Cabinet Joining Kit,Black,Stee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button, 22mm, Green, Metal Bezel (3SU1150-0AB40-1FA0)
- DRYCONN X-Large Blue Direct Bury Wire Conne, PK2 (10990)
- APPLETON ELECTRIC 90Dg Ma and F Elbow, HazLoc, Mal Iron, 3/4" (ELMF90-75)
- CARLON Conduit Strap 1 Nm 1Hole (E978FC-CAR)
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Section, 8.00x8.00x60.00, Gray, S (F88T3R60)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", Lt (TEP4)
- NVENT HOFFMAN Syspend 281-Max Flange Coupling, 4.33x4 (S2MFC)
- NVENT HOFFMAN Perforated Panels, Fits 24x20, Gray, Ste (A24P20PP)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0424414)
- NVENT HOFFMAN Handles, Plastic (GPDLOCKHDL)
- NVENT HOFFMAN Stringer Radius Drop Kit, Black, Aluminu (LSRDBLK)
- Nvent Hoffman Cabinet Accessory