Shop All Cabinet Accessory
Nvent Hoffman
Seismic 4-Post Open-Frame Rack, 19" x 45
Mfr # E4SDR19FM45U
Zoro # G5824438
product price: $3,164.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,164.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Black
- Depth 39.87 in
- Height 86.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # E4SDR19FM45U
- Zoro # G5824438
- UPC # 783510142438
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 39.87 in |
Height | 86.02 in |
Size | 86.02 in x 26-3/4 in x 39.87 in |
Width | 26-3/4 in |
Details
Item | Seismic 4-Post Open-Frame Rack,19" x 45 |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Gauge | 10 ga |
Thickness | 10 ga / 3.4 mm |
Rack Units | 45 |
Weight | 376 lb |
Standards | UL 2416 Listed; File No. E230874, 2500 lb. (1134 kg) rated load; cUL C22.2 No. 182.4 Listed; File No. E230874; NEBS -Telcordia GR-63-CORE Zone 4: Tested with 1000 lb. (453.6; kg) of equipment installed; EIA 310-D; OSHPD Pre-Approval OPM-0199-13; NEBS is a trademark of Telcordia; NEBS is a trademark of Telcordia |
Description
Seismic 4-Post Open-Frame Rack,19 In. x 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Station Contact 600Vac 10A Xe (XESD1281)
- ANDERSON POWER PRODUCTS PP PAK RET PIN (110G9)
- ALLEN TEL Modular Phone Plug for 24 AWG Solid Wire-8-Contact (AT8X8SC-2224)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030S)
- NVENT HOFFMAN Terminal Box, Type 3r, 27.00x16.00x5.00 (TB3R403)
- NVENT HOFFMAN Screw-Cover, Type 3R, 12.00x8.00x4.00, S (A12R84)
- NVENT HOFFMAN Outdoor Filter Fan and Exhaust Package (AOEFG118)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T124GV)
- NVENT HOFFMAN Floor Stand Kit, Steel, 6.00x8.06, Gray, Steel (AFK0608)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x40.55 (S2MT1000)
- NVENT HOFFMAN COMPACT, Type 4X, 122x122x80mm, Aluminum (CCA12128)
- Nvent Hoffman Cabinet Accessory