Shop All Raceway Fitting Accessories
Nvent Hoffman
Sealing Plate, Wireway, Steel, 8in.Hx8in.L
Mfr # F88LSAG
Zoro # G8756517
product price: $45.88
/ea
$45.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- NEMA Enclosure Type 12
- Finish Painted
- Length 8 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88LSAG
- Zoro # G8756517
- UPC # 783510194000
- Country of Origin Mexico
- Category Raceway Fitting Accessories
Dimensions
Length | 8 in |
Height | 8 in |
Width | 8.00 inch |
For Wireway Height | 8 in |
Length (Straight Wireway) | 8 in |
For Wireway Width | 8 in |
For Wireway Width x Height | 8 in x 8 in |
Height (H) (millimetre) | 203 |
Height (H) (inch) | 8 |
Width (W) (inch) | 8 |
Width (W) (millimetre) | 203 |
Description
Wireway Sealing Plate, For Wireway Width x Height 8 in x 8 in, Height 8 in, Length 8 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With Hoffman F88 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA, IEC 60529 Type 1, UL 870, Color Gray, For Wireway Height 8 in, For Wireway Width 8 in, Gauge 14 ga, Includes Flange Gasket and Flange Screws, Gasket, Set of Screws to Join Sections
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 125A, Fast-Acting, 500V AC, Bolt-On (FWH-125A)
- GE Thermal Unit, 82.20 to 92.30A (CR123F104C)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 15 A, Reversing: No (XTCE015B01TD)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 3/8", PK5 (6406-005F)
- NVENT HOFFMAN Box Connector, Ind, Steel, 6in. H x 6in. L (F66WB)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88WP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNK)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88LP)
- NVENT HOFFMAN Bracket Hanger, Wireway, Steel, 6inHx6inL (F66HB)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88GCPNK)
- Nvent Hoffman Raceways