Shop All Raceway Fitting Accessories
Nvent Hoffman
Sealing Plate, Wireway, Steel, 6in.Hx6in.L
Mfr # F66LSGQR
Zoro # G8756447
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- NEMA Enclosure Type 12
- Finish Painted
- Length 6 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66LSGQR
- Zoro # G8756447
- UPC # 783510199807
- Country of Origin Mexico
- Category Raceway Fitting Accessories
Dimensions
Length | 6 in |
Height | 6 in |
Width | 7.80 inch |
For Wireway Width x Height | 6 in x 6 in |
For Wireway Width | 6 in |
Length (Straight Wireway) | 6 in |
For Wireway Height | 6 in |
Height (H) (millimetre) | 152 |
Width (W) (millimetre) | 152 |
Width (W) (inch) | 6 |
Height (H) (inch) | 6 |
Description
Wireway Sealing Plate, For Wireway Width x Height 6 in x 6 in, Height 6 in, Length 6 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With F66 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA, IEC 60529 Type 1, UL 870, Color Gray, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 14 ga, Includes Gasket, Set of Screws to Join Sections
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/4 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/4 C-50)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-11/16" L (SEC505GALN)
- HONEYWELL Industrial Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW826-A2)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #6, #8, #10 Stud PK25 (160112-025)
- NVENT HOFFMAN Barrier Bracket, Spring Steel, 4in.Hx4in.L (F44BB2C)
- NVENT HOFFMAN Bracket Hanger, Wireway, Steel, 6inHx6inL (F66HB)
- NVENT HOFFMAN Closure Plate, Wireway, 12in.Hx12in.L (F1212GCPNKGV)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44LP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88GCPNK)
- NVENT HOFFMAN Panel Adapter, Comm, Steel, 8in. H x 8in. L (F88GPA)
- SQUARE D Wireway Accessory, Support Hanger, 4x4 in. (LDB4SH)
- Nvent Hoffman Raceways