Shop All Cable Trays
Nvent Hoffman
Sealing Plate, Wireway, Steel, 4in.Hx4in.L
Mfr # F44LSAG
Zoro # G8756221
product price: $29.00
/ea
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- NEMA Enclosure Type 12
- Finish Painted
- Length 4 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44LSAG
- Zoro # G8756221
- UPC # 783510184704
- Country of Origin Mexico
- Category Cable Trays
Dimensions
Length | 4 in |
Height | 4 in |
Width | 8.00 inch |
Length (Straight Wireway) | 4 in |
For Wireway Height | 4 in |
For Wireway Width | 4 in |
For Wireway Width x Height | 4 in x 4 in |
Height (H) (millimetre) | 102 |
Width (W) (millimetre) | 102 |
Width (W) (inch) | 4 |
Height (H) (inch) | 4 |
Description
Wireway Sealing Plate, For Wireway Width x Height 4 in x 4 in, Height 4 in, Length 4 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With Hoffman F44 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA, IEC 60529 Type 1, UL 870, Color Gray, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga, Includes Flange Gasket and Flange Screws, Gasket, Set of Screws to Join Sections
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- BRYANT Toggle Switch, MotorDisconnects, Double Pole, 30A 600V AC, Back and Side Wired, Black (30002D)
- RACO EMT COMPR CPLNG"SUL 2" DIE CAST ZINC (2838)
- ABB Standard Mount Single Lever Locking Panel Base Connector (PB448)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- NVENT HOFFMAN Feed-Through Wireway, 6inWx6inH (F66W60SS)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X48 CS, GRY (T6648CH)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Galv (C3RWT1072G)
- CABLOFIL Wire Mesh Cable Tray, W12 In, L 6.5 Ft, PK4 (PACKCF54/300EZ)
- QUEST MFG Cable Tray Grounding Bolt, Copper (CT0039)
- Nvent Hoffman Cable Trays