Shop All Cabinet Accessory
Nvent Hoffman
Screw Package, #10-32x.75, Black, Steel
Mfr # AS1032B
Zoro # G5832104
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Size #10-32 x 3/4 in
- Length 3/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AS1032B
- Zoro # G5832104
- UPC # 783510153335
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | #10-32 x 3/4 in |
Length | 3/4 in |
Details
Item | Screw Package,#10-32x.75,Black,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Weight | 0.12 lb |
Description
Screw Package,#10-32x.75,Black,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1150AN)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4201610)
- FLEX-STRUT Corner Plate, 3-Hole (FS-5019 E/G)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (RPM22JD)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x50.39 (S2MT1250)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0 (A864DL)
- NVENT HOFFMAN PROLINE G2 Door Stop Kit, Conductive, St (P2ADSK)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F88T172GVP)
- NVENT HOFFMAN Semiconductor Heaters, 110/120v ac/dc, Aluminum (DAH101)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, ABS (HG0900504)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T172GVP)
- Nvent Hoffman Cabinet Accessory