Shop All Cabinet Accessory
Nvent Hoffman
Screw- or Hinge-Cover, w/Quick-Release
Mfr # A1287JFGQRPWR
Zoro # G5856017
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number A10P8AL, A10P8
- Color Light Gray
- Features Window Cover, Quick Release Latch, Watertight, Corrosion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A1287JFGQRPWR
- Zoro # G5856017
- UPC # 783510413101
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 8 in |
Height | 12 in |
Size | 11-1/2 x 8 x 6.53 in |
Depth | 7 in |
Overall Width | 9.39 in |
Overall Length | 12 in |
Overall Dimensions | 12.00 x 9.39 in / 305 x 239 mm |
Window Size | 210 x 148 mm / 8.25 x 5.84 in |
Panel Size | 8.75 x 6.88 in / 222 x 175 mm |
Inside Dimensions | 11.50 x 8.00 x 6.53 in / 292 x 203 x 166 mm |
Description
Screw- or Hinge-Cover,w/Quick-Release
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-ST-O/B)
- EATON Circuit Breaker, PDG Series 1,200A, 3 Pole, 600V AC, A Curve (PDG53K1200E2NN)
- SIEMENS Meter Main, MM, 2 Spaces, 200A, Main Circuit Breaker, 1 Phase (MM0202B1200RJB)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 30A, 2 Pole, 120/240V AC (UBIA230NI)
- NVENT HOFFMAN Tee Fitting—Top Opening, 8.00x8.00, Gray, Steel (F88LTA)
- NVENT HOFFMAN Hazardous Location Window Kits, 11.50x8.00x1.43, SS Type 316 (EXWK95SS6)
- NVENT HOFFMAN Qline E, Type 4x, 125x125x74mm, Polycarb (Q13138PCECC)
- NVENT HOFFMAN Galvanized Panel Adapter, 2.50x2.50, Ste (F22GPAGV)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W36)
- NVENT HOFFMAN ACCESSPLUS Double-Hinge, Type 1, 23.60x24.41x37.50, Black, Steel (EWMW242436)
- NVENT HOFFMAN ULTRX, Type 4X, 1025x825x329mm, Fiberglass (UU1008030W)
- Nvent Hoffman Cabinet Accessory