Shop All Cabinet Accessory
Nvent Hoffman
Screw Cover Wiring Trough, NEMA Type 4X
Mfr # F6648SCSS
Zoro # G6832736
original price:
$741.24
14% off
new price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish No. 2B
- Height 6 in
- NEMA Enclosure Type 3R, 4X, 12
- Depth 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F6648SCSS
- Zoro # G6832736
- UPC # 783510305918
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 6 in |
Depth | 48 in |
Size | 6 in x 6 in x 48 in |
Width | 6 in |
Details
Item | Screw Cover Wiring Trough,NEMA Type 4X |
Material | Stainless Steel 304 |
Finish | No. 2B |
NEMA Enclosure Type | 3R, 4X, 12 |
Gauge | Body: 16 ga, Door: 14 ga |
Color | Unpainted |
Features | Watertight, Corrosion-Resistant |
Standards | UL 870, 50E Listed; Type 12/3R/4/4X; File No. E27524; cUL Listed; per CSA C22.2 No. 26 and No. 94.2; Type 3R, 4, 4X, 12; IEC 60529, IP66 |
Type | Trough |
Weight | 27 lb |
Body Thickness | 16 ga / 1.59 mm |
Cover Screw Quantity | 10 |
Door Thickness | 14 ga / 1.98 mm |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66 |
Description
Screw Cover Wiring Trough,NEMA Type 4X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Qo Ground Bar Kit, Amps: 70 A (PK3GTA1)
- SQUARE D Bar Kit30877 32536Ground (PK4GTACP)
- HONDA Spark Plug (98056-55777)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PP2D3AB)
- NVENT HOFFMAN Wing Knobs for CONCEPT Window Kits (CWKL)
- NVENT HOFFMAN Closure Plate, 12.00x12.00, Gray, Steel (F1212GCPNK)
- NVENT HOFFMAN Ventilator, Gray, Plastic (ANMV6)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X10SSNK)
- NVENT HOFFMAN Polypro, Type 4x, 17.95x15.94x10.35, Pol (A181610PHCW)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x60, Gray, Steel (AT8860)
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 8.98x7.23, Gray, Steel 12 (GP128)
- Nvent Hoffman Cabinet Accessory