Shop All Cabinet Accessory
Nvent Hoffman
Screw Cover Wiring Trough, NEMA Type 4X
Mfr # F6624SCSS
Zoro # G6832815
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish No. 2B
- NEMA Enclosure Type 3R, 4X, 12
- Size 6 in x 6 in x 24 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F6624SCSS
- Zoro # G6832815
- UPC # 783510305871
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 6 in x 6 in x 24 in |
Width | 6 in |
Depth | 24 in |
Height | 6 in |
Details
Item | Screw Cover Wiring Trough,NEMA Type 4X |
Material | Stainless Steel 304 |
Finish | No. 2B |
NEMA Enclosure Type | 3R, 4X, 12 |
Color | Unpainted |
Features | Watertight, Corrosion-Resistant |
Gauge | Body: 16 ga, Door: 14 ga |
Standards | UL 870, 50E Listed; Type 12/3R/4/4X; File No. E27524; cUL Listed; per CSA C22.2 No. 26 and No. 94.2; Type 3R, 4, 4X, 12; IEC 60529, IP66 |
Type | Trough |
Weight | 15.90 lb |
Body Thickness | 16 ga / 1.59 mm |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66 |
Door Thickness | 12 ga / 2.78 mm |
Cover Screw Quantity | 6 |
Description
Screw Cover Wiring Trough,NEMA Type 4X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 3 Pole, 240/415/440V AC, C Curve (M9F42301)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Black (HS367-S50-BLACK)
- HUBBELL 15A Midget Locking Flanged Inlet 2P 3W 120VAC (HBL7595)
- MERSEN Pwr Dist Block, 310A, 3P, 6P Secondary, 600V (MPDB67663)
- NVENT HOFFMAN Horizontal Ground Bar Kits, 1.00x19.25 (DG19)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP6UB)
- NVENT HOFFMAN Screw-Cover, Type 3R, 8.00x8.00x8.00, Steel (A8R88)
- NVENT HOFFMAN Grounding Device, fits #2-14 Wire, Steel (AGLK2)
- NVENT HOFFMAN Fan Shroud Kits, Type 3r, Fits 4" Fan (T4S3RSS)
- NVENT HOFFMAN HF Replacement Filters (89136411R)
- NVENT HOFFMAN Hinge Kit, fits Doors, Black, Steel 180-Degree (PH180)
- Nvent Hoffman Cabinet Accessory