Shop All Cabinet Accessory
Nvent Hoffman
Screw Cover Wiring Trough, NEMA Type 4X
Mfr # F4418SCSS
Zoro # G6832788
original price:
$450.71
17% off
new price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish No. 2B
- Gauge Body: 16 ga, Door: 12 ga
- Depth 18 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F4418SCSS
- Zoro # G6832788
- UPC # 783510305840
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 18 in |
Height | 4 in |
Width | 4 in |
Size | 4 in x 4 in x 18 in |
Details
Item | Screw Cover Wiring Trough,NEMA Type 4X |
Material | Stainless Steel 304 |
Finish | No. 2B |
Gauge | Body: 16 ga, Door: 12 ga |
NEMA Enclosure Type | 3R, 4X, 12 |
Color | Unpainted |
Features | Watertight, Corrosion-Resistant |
Standards | UL 870, 50E Listed; Type 12/3R/4/4X; File No. E27524; cUL Listed; per CSA C22.2 No. 26 and No. 94.2; Type 3R, 4, 4X, 12; IEC 60529, IP66 |
Type | Trough |
Weight | 7.70 lb |
Door Thickness | 14 ga / 1.98 mm |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66 |
Body Thickness | 16 ga / 1.59 mm |
Cover Screw Quantity | 6 |
Description
Screw Cover Wiring Trough,NEMA Type 4X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Male Disconnect, Yellow, 12 to 10 AWG, PK50 (MVU10-250DMX)
- OMRON Relay, 14Pin, 4PDT, 5A, 24VAC (MY4F-AC24)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-LB)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 ye UL/CSA 5m (7000-12221-0140500)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4x, 2 (A24H3008SSLP)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12, 14.00x12.00x6.00, Gray, Stee (A1412CHS)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 18.00x16.00, A (A18SPK16C)
- NVENT HOFFMAN Wall-Mount Solar Shields, 20.00x20.00x11.75, White, Galvanized (SW2MGLWH)
- NVENT HOFFMAN Runway Elevation Kit, 12.00x0.00x0.00, Black, Steel (LEK12B)
- NVENT HOFFMAN Compact Series 2 Flange Elbow Coupling (CCS2FEC15LG)
- NVENT HOFFMAN Vertical Ground Bar Kits, 0.625x72.00, C (DG72)
- Nvent Hoffman Cabinet Accessory