Shop All Cabinet Accessory
Nvent Hoffman
Screw Cover Wiring Trough, NEMA Type 4X
Mfr # F121236SCSS
Zoro # G6832763
original price:
$1,303.68
19% off
new price: $1,044.99
/ea
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish No. 2B
- NEMA Enclosure Type 3R, 4X, 12
- Color Unpainted
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F121236SCSS
- Zoro # G6832763
- UPC # 783510305963
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 12 in |
Depth | 36 in |
Size | 12 in x 12 in x 36 in |
Height | 12 in |
Details
Item | Screw Cover Wiring Trough,NEMA Type 4X |
Material | Stainless Steel 304 |
Finish | No. 2B |
NEMA Enclosure Type | 3R, 4X, 12 |
Color | Unpainted |
Features | Watertight, Corrosion-Resistant |
Gauge | Body: 14 ga, Door: 14 ga |
Standards | UL 870, 50E Listed; Type 12/3R/4/4X; File No. E27524; cUL Listed; per CSA C22.2 No. 26 and No. 94.2; Type 3R, 4, 4X, 12; IEC 60529, IP66 |
Type | Trough |
Weight | 50 lb |
Cover Screw Quantity | 8 |
Body Thickness | 14 ga / 1.98 mm |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66 |
Door Thickness | 14 ga / 1.98 mm |
Description
Screw Cover Wiring Trough,NEMA Type 4X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Blank/Flat (PBC200GY)
- PANDUIT Strain Relief Bar, Steel, 19 In (SRB19BLY)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSA3K)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Wht (CS120-2W)
- NVENT HOFFMAN COMPACT Series 2 Flange Coupling, fits 45x60mm, Lt Gray, Aluminum (CCS2FCLG)
- NVENT HOFFMAN Galvanized Closure Plate, With and Without Knockouts, 6.00x6.00, Steel (F66GCPNKGV)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCPNK)
- NVENT HOFFMAN Terminal Box, Type 3r, 18.00x8.00x4.50 (TB3R103240)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 90 deg. (F66WE90)
- NVENT HOFFMAN Hazloc Cable Glands for Non Armored Cabl (HIBNX2C)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x24.0 (F66T124GVWK)
- Nvent Hoffman Cabinet Accessory