Shop All Cabinet Accessory
Nvent Hoffman
Screw Cover Wiring Trough, Nema Type 12
Mfr # F4430SC
Zoro # G5832463
product price: $288.09
/ea
Free Shipping & Returns
$288.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Height 4 in
- Depth 30 in
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F4430SC
- Zoro # G5832463
- UPC # 783510153908
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 4 in |
Depth | 30 in |
Width | 4 in |
Size | 4 x 4 x 30 in |
Details
Item | Screw Cover Wiring Trough,Nema Type 12 |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 14 ga |
Features | Dust-Resistant |
Color | Gray |
NEMA Enclosure Type | 12 |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 12.90 lb |
Standards | UL 870 Listed; File No. E27524; NEMA/EEMAC Type 12; JIC standards EGP-1-1967 and EMP-1-1967; CSA, File No. 42184: Type 12; IEC 60529, IP55 |
Fastener Quantity | 8 |
Protection Rating | NEMA Type 12; IP55 |
Description
Screw Cover Wiring Trough,Nema Type 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-6P)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD1X3NPG6)
- W BOX RWAY CONN 1-1/4in END CAP, 4PK (0E-125ECW4)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22L7)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 1 (A16H2006SSLP)
- NVENT HOFFMAN Pole-Mount Kit, fits B=30.00, Stainless Steel (CPMK30)
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A84PM78)
- NVENT HOFFMAN Fan Shroud Kits, Type 3r, Fits 10" Fan (T10S3R)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSK)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCP)
- PANNET HolderSplice Sleeve, 24 Fusion (FSC24)
- Nvent Hoffman Cabinet Accessory