Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover, Type 4X
Mfr # ASE8X8X6SSNK
Zoro # G6832526
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish No. 2B
- Color Unpainted
- Width 8 in
- NEMA Enclosure Type 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ASE8X8X6SSNK
- Zoro # G6832526
- UPC # 783510305468
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 8 in |
Depth | 6 in |
Size | 8 in x 8 in x 6 in |
Height | 8 in |
Details
Item | Screw-Cover,Type 4X |
Material | Stainless Steel 304 |
Finish | No. 2B |
Color | Unpainted |
NEMA Enclosure Type | 3R, 4X |
Features | Watertight, Corrosion-Resistant |
Gauge | Body: 16 ga, Door: 16 ga |
Standards | UL 50, 50E Listed; Type 3, 3R, 4, 4X, 12; File No. E27525; cUL Listed per CSA C22.2 No. 40 and No. 94.2; Type 3, 3R, 4, 4X, 12; IEC 60529, IP66 |
Weight | 6 lb |
Body Thickness | 16 ga / 1.59 mm |
Door Thickness | 16 ga / 1.59 mm |
Cover Screw Quantity | 4 |
Protection Rating | NEMA Type 4X; IP66 |
Description
Screw-Cover,Type 4X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Portable, 50 Amp (PWD50EPO)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15ITR)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM10E38)
- CANTEX Electrical Box, 256.0 cu. in., Surface Mount, 4 Gang, PVC (5133712)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 12.01x6.18x7.17, Stainless Stee (TE121024011)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 9.06x4.84x6.93, Aluminum (TE090624020)
- NVENT HOFFMAN Hinged-Cover, Type 1, 18.00x12.00x6.00, (AHE18X12X6)
- NVENT HOFFMAN Clamp-Cover, Type 4X, 8.00x6.00x3.50, Aluminum (A806NFAL)
- NVENT HOFFMAN PROTEK Single-Door Fan Packages, 36.30x23.62x11.81, Lt Gray, Steel (PTRS362412G3)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 18.00x16.00, A (A18SPK16C)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0424414)
- Nvent Hoffman Cabinet Accessory