Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover, Type 4X
Mfr # ASE6X6X4SSNK
Zoro # G6832447
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish No. 2B
- Width 6 in
- Size 6 in x 6 in x 4 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # ASE6X6X4SSNK
- Zoro # G6832447
- UPC # 783510305420
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 6 in |
Size | 6 in x 6 in x 4 in |
Depth | 4 in |
Height | 6 in |
Details
Item | Screw-Cover,Type 4X |
Material | Stainless Steel 304 |
Finish | No. 2B |
Color | Unpainted |
Gauge | Body: 16 ga, Door: 16 ga |
Features | Watertight, Corrosion-Resistant |
NEMA Enclosure Type | 3R, 4X |
Standards | UL 50, 50E Listed; Type 3, 3R, 4, 4X, 12; File No. E27525; cUL Listed per CSA C22.2 No. 40 and No. 94.2; Type 3, 3R, 4, 4X, 12; IEC 60529, IP66 |
Weight | 3.30 lb |
Door Thickness | 16 ga / 1.59 mm |
Protection Rating | NEMA Type 4X; IP66 |
Cover Screw Quantity | 4 |
Body Thickness | 16 ga / 1.59 mm |
Description
Screw-Cover,Type 4X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ALUM-COPPR LUG 3PORT10PK (95110)
- 3M QT-II COLD SHRINK TERMINATION KIT 600-1500KCMIL 5KV-AC WIRE SPLICE KIT & HEAT SHRINK TUBING (5625K)
- SQUARE D Manual Motor Starter, 0.4A, 600V (2510MCW13)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (207000A01F120)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 18.00x16.06, SS Type 304 (AFK1816SS)
- NVENT HOFFMAN Concept Hmi, Type 4,420x450x120mm, Lt G (CP424512)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A10AXFNPG)
- NVENT HOFFMAN Protek Rack Angles, 21.00x0.00x0.00, Pla (PTRA24S)
- NVENT HOFFMAN Mounting-Bracket Kits, SS Type 316L (LMFKSS)
- NVENT HOFFMAN Proline Gold Series Desk Console, Type 1 (PGLD1275DC)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 20.00x16 (CSPB2016)
- Nvent Hoffman Cabinet Accessory