Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover, Type 4X
Mfr # ASE30X30X10SSNK
Zoro # G6832727
product price: $967.09
/ea
Free Shipping & Returns
$967.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish No. 2B
- Width 30 in
- Gauge Body: 14 ga, Door: 14 ga
- Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ASE30X30X10SSNK
- Zoro # G6832727
- UPC # 783510305758
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 30 in |
Height | 30 in |
Size | 30 in x 30 in x 10 in |
Depth | 10 in |
Details
Item | Screw-Cover,Type 4X |
Material | Stainless Steel 304 |
Finish | No. 2B |
Gauge | Body: 14 ga, Door: 14 ga |
Features | Watertight, Corrosion-Resistant |
NEMA Enclosure Type | 3R, 4X |
Color | Unpainted |
Standards | UL 50, 50E Listed; Type 3, 3R, 4, 4X, 12; File No. E27525; cUL Listed per CSA C22.2 No. 40 and No. 94.2; Type 3, 3R, 4, 4X, 12; IEC 60529, IP66 |
Weight | 71 lb |
Protection Rating | NEMA Type 4X; IP66 |
Body Thickness | 14 ga / 1.98 mm |
Door Thickness | 14 ga / 1.98 mm |
Cover Screw Quantity | 12 |
Description
Screw-Cover,Type 4X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Universal Dimmer, 1-Pole/3-Way, Brown (TSL06-1LB)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-AC110/120(S))
- MILLER ELECTRIC Switch Trigger, Fits Miller Electric (196255)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSKB)
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4, 4X and 12 Enclosures with Moun (A72SP36F4)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 6x6x36, Gray, Steel (AT6636)
- NVENT HOFFMAN Wiring Trough, Nema Type 3r, 6.00x6.00x1 (A6618RT)
- NVENT HOFFMAN Large Folding Shelf, 24.00x24.00, White, (AASHLF2424)
- NVENT HOFFMAN Wall-Mount Solar Shields, 24.00x24.00x12.75, White, Galvanized (SW1LGLWH)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x770 (LHC237716)
- Nvent Hoffman Cabinet Accessory