Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover, Type 4X
Mfr # ASE18X18X6SSNK
Zoro # G6832684
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish No. 2B
- Gauge Body: 14 ga, Door: 14 ga
- Depth 6 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ASE18X18X6SSNK
- Zoro # G6832684
- UPC # 783510305659
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 6 in |
Width | 18 in |
Height | 18 in |
Size | 18 in x 18 in x 6 in |
Details
Item | Screw-Cover,Type 4X |
Material | Stainless Steel 304 |
Finish | No. 2B |
Gauge | Body: 14 ga, Door: 14 ga |
Color | Unpainted |
Features | Watertight, Corrosion-Resistant |
NEMA Enclosure Type | 3R, 4X |
Standards | UL 50, 50E Listed; Type 3, 3R, 4, 4X, 12; File No. E27525; cUL Listed per CSA C22.2 No. 40 and No. 94.2; Type 3, 3R, 4, 4X, 12; IEC 60529, IP66 |
Weight | 26.40 lb |
Body Thickness | 14 ga / 1.98 mm |
Cover Screw Quantity | 8 |
Protection Rating | NEMA Type 4X; IP66 |
Door Thickness | 14 ga / 1.98 mm |
Description
Screw-Cover,Type 4X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0AB10-0AA0)
- SEACHOICE Heat Shrink Quick Disconnects, Male, Red, 25 Pack (60281)
- GARDNER BENDER Cable Wraptor Ex-Large (CW-T4RR20)
- POWER GEAR GE Cartrid Fuse, 30-Amp, 2-Pack 54225 (54225)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 48.00x30.00x10.00, Gray, Steel (A48H30CLP)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W60)
- NVENT HOFFMAN Screw Package, #12-24, Black, Steel (ES1224B)
- NVENT HOFFMAN Runway Termination Kit, Fits 18", Gray (LRTK18G)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Abs (Q24169ABD)
- NVENT HOFFMAN Sweep Tee, Fits 8.00x8.00, Gray, Steel (F88T)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 16.00x14.00, Aluminum (A16SPK14C)
- Nvent Hoffman Cabinet Accessory